Buy more than* S$200* and get FREE SHIPPING

  • Tsx Form Thermostat, Thermoregulator
  • Tsx Form Thermostat, Thermoregulator
  • Tsx Form Thermostat, Thermoregulator

Tsx Form Thermostat, Thermoregulator EA4-L

Item.#
02148702
Mfr.#
EA4-L
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Switch Opreration
ON at a temperature rise
Differential
3 to 6 deg C
Switch
SP-ST snap (forced OFF mechanism is not available.)
Dimensions B (mm)
58
Dimensions A (mm)
110
Temperature Setting Range (degree c)
15-120
Capillary Tube
1200mm
Electric Rating
25A, 250VAC (resistive load)
13A, 250VAC (inductive load)
Model
EA
Dimensions D (mm)
9.5
Specification
R3/8 Star fin box
Caution
Use the overtemperature protective device together in the case that you use it as temperature adjustment tool. If the temperature control thermostat gets brake (liquid leakage due to the heat-sensitive part, damage of capillary tube or diaphragm portion),, Use the overtemperature protective device together in the case that you use it as temperature adjustment tool. If the temperature control thermostat gets brake (liquid leakage due to the heat-sensitive part, damage of capillary tube or diaphragm portion),