Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tsx Form Thermostat, Thermoregulator
  • Tsx Form Thermostat, Thermoregulator
  • Tsx Form Thermostat, Thermoregulator

Tsx Form Thermostat, Thermoregulator EAC-3H

5.00 (2)
Item.#
02148711
Mfr.#
EAC-3H
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Switch Opreration
OFF at a temperature rise
Model
EAC
Dimensions D (mm)
4.8
Temperature Setting Range (degree c)
90-288
Electric Rating
25A, 250VAC (resistive load) 13A, 250VAC (inductive load)
Capillary Tube
1200mm
Dimensions B (mm)
190
Dimensions A (mm)
225
Differential
3-1 6 degC
Switch
SP over ST snap (forced OFF mechanism does not.)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Temperature control of strong alkaline solution
5
From Japan
On 2017-02-24 06:41:52
I tried to protect it with EfcoTape for the time being, but I do not know if it works. Although it is such a use environment, there is not particularly hole, etc. in the detection part, and it works without problems.
This review is about item#02148727.
fermentation
5
From Japan
On 2015-04-20 20:28:25
Easy to use
This review is about item#02148727.