Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tsx Form Thermostat, Thermoregulator
  • Tsx Form Thermostat, Thermoregulator
  • Tsx Form Thermostat, Thermoregulator

Tsx Form Thermostat, Thermoregulator EAC-3L

5.00 (2)
Item.#
02148727
Mfr.#
EAC-3L
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Switch Opreration
OFF at a temperature rise
Model
EAC
Dimensions D (mm)
9.5
Specification
R3/8 Star fin box
Differential
3 - 6deg C
Switch
(There is no forced OFF mechanism.) SP-ST snap
Capillary Tube
1200mm
Dimensions B (mm)
60
Dimensions A (mm)
110
Temperature Setting Range (degree c)
15 - 120
Electric Rating
25A, 250VAC (resistive load) 13A, 250VAC (inductive load)
Caution
Please use overtemperature protective device together if you use this as temperature adjustment tool. If temperature control thermostat gets brake, it may cause fire. Don not use ambient temperature under 80 degree C Do not use near water. Put temperature sensor on control space. It may cause fire if there is not proper temperature censoring condition
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Temperature control of strong alkaline solution
5
From Japan
On 2017-02-24 06:41:52
I tried to protect it with EfcoTape for the time being, but I do not know if it works. Although it is such a use environment, there is not particularly hole, etc. in the detection part, and it works without problems.
This review is about item#02148727.
fermentation
5
From Japan
On 2015-04-20 20:28:25
Easy to use
This review is about item#02148727.