Buy more than* S$200* and get FREE SHIPPING

  • Tsx Form Thermostat, Thermoregulator
  • Tsx Form Thermostat, Thermoregulator
  • Tsx Form Thermostat, Thermoregulator

Tsx Form Thermostat, Thermoregulator EAC-4L

5.00 (1)
Item.#
02148745
Mfr.#
EAC-4L
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capillary Tube
1200mm
Specification
R3/8 Star fin box
Switch Opreration
ON by temperature rise
Dimensions B (mm)
60 (sensitive portion)
Dimensions A (mm)
110 (sensitive portion)
Switch
(There is no forced OFF mechanism.) SP-ST snap
Model
EAC
Temperature Setting Range (degree c)
15 - 120
Differential
3 - 6deg C
Dimensions D (mm)
9.5 (sensitive portion)
Electric Rating
25A, 250VAC (resistive load) 13A, 250VAC (inductive load)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cooling tower temperature control
5
From Japan
On 2017-04-07 22:14:09
I liked the analog temperature controller with the specification suitable for this job.
This review is about item#2148745.