Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plug Heater
  • Plug Heater
  • Plug Heater

Plug Heater PWA1110

Item.#
02148815
Mfr.#
PWA1110
Package Qty.
1PC
Ship pack of
1
129.07 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
25
Heater
Phi10x2 this
Material (Packing)
Non-asbestos (t1.5)
Material (sheathed heater)
C1220T (copper tube) nickel-plated
Temperature Controller Type
A2
Protective Tube (Inner Diameter x Effective Length)(mm)
7.8x60
Designation Parellel Thread Diameter for Pipe
G1 1/4
Protective Tube
C1220T (copper tube) nickel-plated
Cap
SPCC (painting)
Plug
FC250 (cast iron) nickel-plated
Dimensions C (mm)
23
Dimensions E (mm)
63
Dimensions D (mm)
65
Dimensions A (mm)
110
Voltage (V)
100
Weight (kg)
1.1
Capacity (kW)
1