Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug Heater
  • Plug Heater
  • Plug Heater

Plug Heater PWA3050

4.00 (2)
Item.#
02148894
Mfr.#
PWA3050
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
25
Plug
FC250 (cast iron) nickel plating
Specification
For water
Material (Packing)
Non-asbestos (t1.5)
Material (sheathed heater)
C1220T (copper tube) nickel-plated
Temperature Controller Type
B, A3
Protective Tube (Inner Diameter x Effective Length)(mm)
10.2x115
Designation Parellel Thread Diameter for Pipe
G2
Protective Tube
C1220T (copper tube) nickel-plated
Caution
Make sure not to have Sheathed Heater exposure in the air. If in the there is air conduction (dry heat), Sheathed Heater gets extremely hot and cause early break and fire. To connect, use crimp terminal and tighten sefurely. Do not use vinyl wire. Use only for heating water. If you need to heat more than 100 deg C, use heat resistant wire.(Glass fiber cover, silicon rubber insulation wire etc.)
Cap
SPCC (painting)
Heater
phi12x3 Movies
Dimensions C (mm)
25
Dimensions E (mm)
71
Dimensions D (mm)
73
Dimensions A (mm)
270
Voltage (V)
Three-phase 200
Weight (kg)
2.3
Capacity (kW)
5
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To prevent jacket type tank from cooling the 40 ° C hot water of the 400 liter tank during nighttime or consecutive holidays
3
From Japan
On 2017-12-27 11:07:57
There are times when I use nothing without problems for 5 years, sometimes it breaks in one and a half years. How long is the average life expectancy? When arrived, the exterior box was torn and the heater bag was also torn. I handed that the user could use it without problems, but it was not good as an impression.
This review is about item#2148912.
Heating of water tank
5
From Japan
On 2017-07-19 08:39:47
I have been using it for about a year, but it works without any problem. Because the vibration is minute, I think that measures against water leakage are easy.
This review is about item#02148921.