Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handy Pump

Handy Pump HP-601

Item.#
02149497
Mfr.#
HP-601
Package Qty.
1PC
Ship pack of
1
769.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (connection)
The pipe section: Polypropylene propeller: Polypropylene shaft: Hastelloy-C seal: ceramic, BEAREE FL (fluorine-containing), fluorine rubber, Hastelloy-C
Available Liquid
Hydrochloric acid, sulfuric acid, nitric acid, acetic acid, sodium hydroxide, calcium hydroxide, ammonia, sodium hypochlorite
Using Limit Temperature (degree c)
50
Code
PVC line
Motor
Electric motor
Power (V)
AC100
Cycle(Hz)
50/60
Weight (kg)
2.2
Specification
Polyethylene can size For acid and alkali
Application
Subdivision and transport of liquid in plating factory, chemical factory, warehouses. Replenishment of chemicals of water and sewerage treatment. Subdivision of medicine in institute, schools, and hospitals. Transport food to food factory.
Pump Discharge (L/min)
Head 0:00: 25
Available Viscosity (cP)
Up to 200
Phase Number
Single-phase
Maximum Pumping Height (m)
5
Cord Length (m)
2.5
Current (A)
2
Output (W)
40 (30 minutes rating)
Material
Polypropylene
Accessories
Phi19PVC inner diameter hoses 1m
Description
Inserted in a liquid pump, OK just to switch. A portable hand-held comfort. and without the need for refueling, etc. . No worry to suck foreign matter strainer Comes to suction port. I feel relieved to transfer of liquid you do not want to stir liquid and easy to get the air bubbles for axial flow pump method adoption. It is most suitable for the removal of chemicals from a small container 18L cans, pails, cans of polyethylene. for cancer type, and can be manipulated while holding the handle, handling is easy to switch. You can use it with confidence in the fully closed structure resistant to adverse environment, thermal protector, so has a built- electric motor. In addition, the case of the motor are also of plastic, and excellent corrosion resistance, resistance to withstand.