Buy more than* S$200* and get FREE SHIPPING

  • Drum Pump
  • Drum Pump
  • Drum Pump
  • Drum Pump
  • Drum Pump
  • Drum Pump
  • Drum Pump
  • Drum Pump

Drum Pump APD-20N

Item.#
02149901
Mfr.#
APD-20N
Package Qty.
1PC
Ship pack of
1
969.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general oil
Material (O-Rings)
Viton
Maximum Delivery (l/min)
55
Available Viscosity (cP)
3000 below
Hose Length (m)
2
Material
Body: Arumigan: Aluminum Packing: fluorine adapter: CAC406 (copper) hose: PVC suction pipe: Aluminum