Buy more than* S$200* and get FREE SHIPPING

  • Drum Pump
  • Drum Pump
  • Drum Pump
  • Drum Pump
  • Drum Pump

Drum Pump APDQ-25

Item.#
02149926
Mfr.#
APDQ-25
Package Qty.
1PC
Ship pack of
1
829.90 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Purpose
For general oil
Available Viscosity (cP)
3000
Hose Length (m)
2
Material
Body: Aluminum
nozzle: Aluminum
Maximum Inhalation Volume (L/min)
65 (in the case of viscosity 1cP)
Material (O-Rings)
Viton
Material (Hose)
Vinyl chloride
TRUSCO Part Number
382-1200