Buy more than* S$200* and get FREE SHIPPING

  • Drum Pump
  • Drum Pump
  • Drum Pump
  • Drum Pump
  • Drum Pump

Drum Pump -

4.33 (3)
Item.#
02150057
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Not for gas, etc.
2014 TRUSCO Published Page
2-2249
Viscosity
10000cp below (ISO68) up to about)
Weight (kg)
1.0
TRUSCO Part Number
111-4514
2015 Trusco Published Pages
3 1439
Hose Dimension (mm)
12x350
Maximum Discharge Amount
200cc / stroke
Material
Steel chromium plating (body) nylon (packing) vinyl chloride (discharge hose)
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When reciprocating compressor oil is changed
4
From Japan
On 2016-10-11 09:27:59
Even oil of VG100 could be easily pumped up, but we can not tell if it can be drawn up when the temperature is low. I want you to improve the point that drips down after stopping and the point where the hose is easy to come off.
This review is about item#2150057.
Used to drain oil from pail cans
4
From Japan
On 2013-11-05 05:41:34
Because I am tall, because I am trying to keep it in the oil can, I am troubled by the place unexpectedly The shaft also rattles and I want to replace it, but it is not even a thing I use frequently, so I continue to use it as it was It was quite good price That's too bad
This review is about item#02150057.
Automobile gear oil change
5
From Japan
On 2009-10-24 21:55:55
It is easier to use because it can be dispensed by the necessary amount.
This review is about item#02150057.