Buy more than* S$200* and get FREE SHIPPING

  • Gear Rotary Pump KA
  • Gear Rotary Pump KA
  • Gear Rotary Pump KA

Gear Rotary Pump KA KA-1Type20A

4.25 (4)
Item.#
02151082
Mfr.#
KA-1Type20A
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Thread
Pipe parallel screw
Diameter (A)
20
Dimension H (mm)
148
Dimension Z (mm)
11
Dimensions CP (mm)
88
Output (kW)
0.4
Dimensions C (mm)
112
Dimension r (mm)
29
Dimension G(mm)
13
Dimensions I (mm)
160
Dimensions O (mm)
100
Dimensions M (mm)
100
Pumping Capability (L/min)
35 - 28
Maximum Pressure (MPa)
0.4
Others
V-belt pulley is not attached. as a performance standard, performance is test data by machine oil (# 120, 20 degrees).
Material
Cast iron
Normal Opreration Pressure
0 - 0.2
Diameter (B)
41337
Dimensions L (mm)
210
Dimension T (mm)
30
Power Consumption (kW)
0.4
Weight (kg)
5
Dimensions B (mm)
27
Dimensions E (mm)
57
Dimensions D (mm)
9
Dimension S (mm)
19.05
Dimension F (mm)
76
Dimensions A (mm)
162
Revolution (min-1[r.p.m])
400
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Lubricating oil circulation
4
From Japan
On 2017-04-22 06:25:24
It's simple and easy to handle, but vibrations will come out when a load is applied. It is easier to fix if the seat is a little wider
This review is about item#02151082.
Oil extraction and input of hydraulic machine
5
From Japan
On 2014-09-18 17:18:54
It is easy to use and it is possible to smoothly extract it.
This review is about item#02151082.
As an adhesive circulation pump (oily)
3
From Japan
On 2013-11-01 15:09:40
This pump is running for about 18 hours every day, because it is an explosion-proof area, it is rotated with an air motor. Other companies in the same industry have used the screw motor to rotate with an explosion-proof power motor, and there are places where it uses diaphragm pumps, although our company had used it before, prices are high, As it leads to the loss of the line, we are using the gear rotary pump seven years ago, but especially if this pump is used for about 14 days, leakage of adhesive will occur from packing, so it is very troubling. I am considering changing the model Please let me know if there is any suitable model. The ideal pump is to last long, safety in the explosion-proof area, not dripping, and the price is cheap.
This review is about item#02151082.
work.
5
From Japan
On 2013-05-03 16:43:50
I have found what I was looking for, I think that it was good to arrive early.
This review is about item#02151055.