Buy more than* S$200* and get FREE SHIPPING

  • Coolant Pump, Self Priming, Low Pressure
  • Coolant Pump, Self Priming, Low Pressure
  • Coolant Pump, Self Priming, Low Pressure
  • Coolant Pump, Self Priming, Low Pressure

Coolant Pump, Self Priming, Low Pressure VKN-065A

4.20 (5)
Item.#
02151432
Mfr.#
VKN-065A
Package Qty.
1PC
Ship pack of
1
257.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions KH (mm)
93
Protection Level
IP54
Cycle(Hz)
50/60
Viscosity Limits (mm2/s)
200(50Hz)/75(60Hz)
Dimensions KM (mm)
73
Weight (kg)
7.5
Paint Color
Munsell N1 (Tsuyaari)
Maximum DisCharge Rate (L/min)(50/60Hz)
39/50
Discharge Rate (L/min)
39[50Hz]/50[60Hz]
Dimensions E (mm)
56
Dimension D (phi mm)
92
LC Dimensions (mm)
169
Dimensions LE (mm)
132
Standard
IEC34-1
Dimensions KL (mm)
93
Dimensions PC (mm)
56
Dimensions L (mm)
212
Dimensions KD (phi mm)
22
Voltage (V) (50/60 Hz)
200/200-220
Dimensions LN (mm)
4
Output (W)
100
Maximum Suction Tube Length (m)
0.7
Dimensions KE (mm)
67
Dimensions LP (mm)
131
Dimensions KB (mm)
119
Dimensions LG (mm)
14
Dimension LA (mm)
150
Dimensions LZ (mm)
7
Reach Capability (m)
2
50/60 Hz Current (A)
0.55/0.5
Dimensions PJ (mm)
132
Current (A)
0.55[50Hz]/0.5[60Hz]
Standard Pipe Diameter
3/8PS
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Pump-up of cutting water
5
From Japan
On 2015-05-20 16:19:38
Compact, it will be saved.
This review is about item#05869482.
Coolant of NC lathe
5
From Japan
On 2014-05-13 16:08:59
No problem has moved.
This review is about item#05869473.
Parts, such as cleaning equipment
5
From Japan
On 2013-12-03 14:34:23
Sound are pleased many quiet and discharge rate.
This review is about item#05869482.
Coolant
1
From Japan
On 2013-03-22 14:33:22
No longer completely discharged in less than two months to buy. In the immediately broken this price. . . . . . Since this type can only use, the next step is in trouble what to do.
This review is about item#05869473.
It is using the cooling water circulation of TIG welding, cooling water, a water-soluble solution of band saws 3: not diluted in a ratio of 1.
5
From Japan
On 2008-01-16 22:50:24
First it was in trouble without the cooling water Agera to ON After doing sucked up and remove the hose of the OUT and pump piping, then, steadily up and running in time to ON without any problems cage you.
This review is about item#05869482.