Buy more than* S$200* and get FREE SHIPPING

  • Coolant Pump, Immersion, Low Pressure
  • Coolant Pump, Immersion, Low Pressure
  • Coolant Pump, Immersion, Low Pressure

Coolant Pump, Immersion, Low Pressure VKP-045A

4.50 (4)
Item.#
02151475
Mfr.#
VKP-045A
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Viscosity Limits (mm2/s)
300(50Hz)/150(60Hz)
Voltage (V) (50/60 Hz)
200/200-220
Reach Capability (m)
1.5
LB Dimensions (mm)
90 +/-0 - 0.5
Dimensions KH (mm)
93
Dimensions L (mm)
298
Dimensions LD (mm)
-
Output (W)
40
50/60 Hz Current (A)
0.32/0.31
Weight (kg)
5.5
Dimensions KL (mm)
93
Dimensions KB (mm)
60.5
Dimensions LZ (mm)
7
Standard Pipe Diameter
1/4PS
Dimensions LE (mm)
130
Dimensions PE
PS1/4
Maximum DisCharge Rate (L/min)(50/60Hz)
19/25
Dimensions KD (phi mm)
22
Dimensions LN (mm)
4
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Level
IP54
Cycle(Hz)
50/60
Dimensions KM (mm)
73
Standard
IEC34-1
Dimensions LH (mm)
150
Dimensions KE (mm)
67
Dimensions LM (mm)
110
Dimensions LP (mm)
125
Dimensions LJ (mm)
90 +/-0 - 0.5
Dimensions LL (mm)
148
Dimensions PK (mm)
62.5
Dimensions Lk (mm)
100
Dimensions LG (mm)
8
Dimensions LE (mm)
130
Paint Color
(Gloss) Munsell N1
Dimension LA (mm)
130
Dimensions PC (mm)
15
Dimension D (phi mm)
92
LC Dimensions (mm)
145
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Cutting oil supply during metal working
4
From Japan
On 2017-04-07 16:06:21
This time, it is a replacement because the thing used was crushed. We made one wattage larger than before. Compact but powerful and useful. I was allowed to use 10% discount on montarau sale, which I bought at a low price. Thank you very much.
This review is about item#2151484.
Replacement of processing machine accessories
5
From Japan
On 2016-03-14 18:53:06
I bought it because of a pump failure attached to the processing machine. You can purchase with confidence for the manufacturer's goods.
This review is about item#02151502.
Site work
4
From Japan
On 2015-08-11 14:35:27
I can use it, and the price is cheap so I use it in repeat.
This review is about item#02151502.
To the pump for the coolant of the machine
5
From Japan
On 2013-12-19 08:25:51
It is about to have too much momentum. I'm glad I could purchase it cheaply.
This review is about item#02151502.