Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Pump, Immersion, Low Pressure
  • Coolant Pump, Immersion, Low Pressure
  • Coolant Pump, Immersion, Low Pressure

Coolant Pump, Immersion, Low Pressure VKP-055A

4.40 (5)
Item.#
02151484
Mfr.#
VKP-055A
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Viscosity Limits (mm2/s)
300(50Hz)/150(60Hz)
Voltage (V) (50/60 Hz)
200/200-220
Paint Color
(Gloss) Munsell N1
Dimension LA (mm)
132
Dimensions PC (mm)
15
Dimension D (phi mm)
92
LC Dimensions (mm)
152
Dimensions KM (mm)
73
Standard
IEC34-1
Dimensions LH (mm)
151
Dimensions KE (mm)
67
Output (W)
60
Dimensions LP (mm)
116
Weight (kg)
6
Dimensions LL (mm)
167
Dimensions PK (mm)
71
Dimensions Lk (mm)
100
Dimensions LG (mm)
8
Dimensions LE (mm)
130
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Level
IP54
Cycle(Hz)
50/60
Dimensions PE
PS3/8
Maximum DisCharge Rate (L/min)(50/60Hz)
20/30
Dimensions KD (phi mm)
22
Dimensions LN (mm)
4
Reach Capability (m)
2
LB Dimensions (mm)
90 +/-0 - 0.5
Dimensions KH (mm)
93
Dimensions L (mm)
317
Dimensions LD (mm)
64
Dimensions LM (mm)
110
50/60 Hz Current (A)
0.4/0.35
Dimensions LJ (mm)
90 +/-0 - 0.5
Dimensions KL (mm)
93
Dimensions KB (mm)
74
Dimensions LZ (mm)
7
Standard Pipe Diameter
3/8PS
Dimensions LE (mm)
130
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
I purchased it for replacement work due to parts breakage
4
From Japan
On 2018-05-29 14:53:47
Although it was a replacement from another manufacturer, it was able to install smoothly, it was saved because we were on the dimensional table. I would like to buy it in the future.
This review is about item#2151502.
Cutting oil supply during metal working
4
From Japan
On 2017-04-07 16:06:21
This time, it is a replacement because the thing used was crushed. We made one wattage larger than before. Compact but powerful and useful. I was allowed to use 10% discount on montarau sale, which I bought at a low price. Thank you very much.
This review is about item#2151484.
Replacement of processing machine accessories
5
From Japan
On 2016-03-14 18:53:06
I bought it because of a pump failure attached to the processing machine. You can purchase with confidence for the manufacturer's goods.
This review is about item#02151502.
Site work
4
From Japan
On 2015-08-11 14:35:27
I can use it, and the price is cheap so I use it in repeat.
This review is about item#02151502.
To the pump for the coolant of the machine
5
From Japan
On 2013-12-19 08:25:51
It is about to have too much momentum. I'm glad I could purchase it cheaply.
This review is about item#02151502.