Buy more than* S$200* and get FREE SHIPPING

  • Coolant Pump, Immersion, Low Pressure
  • Coolant Pump, Immersion, Low Pressure
  • Coolant Pump, Immersion, Low Pressure

Coolant Pump, Immersion, Low Pressure VKP-065A

4.50 (4)
Item.#
02151493
Mfr.#
VKP-065A
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Viscosity Limits (mm2/s)
300(50Hz)/150(60Hz)
Voltage (V) (50/60 Hz)
200/200-220
Dimensions LL (mm)
167
Dimensions PK (mm)
71
Dimensions Lk (mm)
90
Dimensions LG (mm)
8
Dimensions LE (mm)
134
Paint Color
(Gloss) Munsell N1
Dimension LA (mm)
132
Dimensions PC (mm)
15
Dimension D (phi mm)
92
LC Dimensions (mm)
152
Dimensions KM (mm)
73
Standard
IEC34-1, CE marking
Dimensions LH (mm)
150
Dimensions KE (mm)
67
Output (W)
100
Dimensions LP (mm)
116
Weight (kg)
6.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Level
IP54
Cycle(Hz)
50/60
Dimensions KL (mm)
93
Dimensions KB (mm)
74
Dimensions LZ (mm)
7
Standard Pipe Diameter
3/8PS
Dimensions LE (mm)
134
Dimensions PE
PS3/8
Maximum DisCharge Rate (L/min)(50/60Hz)
45/60
Dimensions KD (phi mm)
22
Dimensions LN (mm)
4
Reach Capability (m)
2
LB Dimensions (mm)
90 +/-0 - 0.5
Dimensions KH (mm)
93
Dimensions L (mm)
317
Dimensions LD (mm)
64
Dimensions LM (mm)
100
50/60 Hz Current (A)
0.55/0.5
Dimensions LJ (mm)
90 +/-0 - 0.5
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Cutting oil supply during metal working
4
From Japan
On 2017-04-07 16:06:21
This time, it is a replacement because the thing used was crushed. We made one wattage larger than before. Compact but powerful and useful. I was allowed to use 10% discount on montarau sale, which I bought at a low price. Thank you very much.
This review is about item#2151484.
Replacement of processing machine accessories
5
From Japan
On 2016-03-14 18:53:06
I bought it because of a pump failure attached to the processing machine. You can purchase with confidence for the manufacturer's goods.
This review is about item#02151502.
Site work
4
From Japan
On 2015-08-11 14:35:27
I can use it, and the price is cheap so I use it in repeat.
This review is about item#02151502.
To the pump for the coolant of the machine
5
From Japan
On 2013-12-19 08:25:51
It is about to have too much momentum. I'm glad I could purchase it cheaply.
This review is about item#02151502.