Buy more than* S$200* and get FREE SHIPPING

  • Coolant Pump, Immersion, Low Pressure
  • Coolant Pump, Immersion, Low Pressure
  • Coolant Pump, Immersion, Low Pressure

Coolant Pump, Immersion, Low Pressure VKP-075A

4.67 (3)
Item.#
02151502
Mfr.#
VKP-075A
Package Qty.
1PC
Ship pack of
1
373.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Viscosity Limits (mm2/s)
300(50Hz)/150(60Hz)
Voltage (V) (50/60 Hz)
200/200-220
Dimensions KD (phi mm)
22
Dimensions LN (mm)
41307
Reach Capability (m)
3
LB Dimensions (mm)
115 +/-0 - 0.5
Dimensions KH (mm)
93
Dimensions L (mm)
367
Dimensions LD (mm)
75
Dimensions LM (mm)
130
50/60 Hz Current (A)
0.85/1.0
Dimensions LJ (mm)
115 +/-0 - 0.5
Dimensions KL (mm)
104
Dimensions KB (mm)
94
Dimensions LZ (mm)
41554
Standard Pipe Diameter
1/2PS
Dimensions LE (mm)
134
Dimensions PE
PS1/2
Maximum DisCharge Rate (L/min)(50/60Hz)
75/100
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Level
IP54
Cycle(Hz)
50/60
Dimension D (phi mm)
111
LC Dimensions (mm)
184
Dimensions KM (mm)
73
Standard
IEC34-1
Dimensions LH (mm)
180
Dimensions KE (mm)
78
Output (W)
180
Dimensions LP (mm)
143
Weight (kg)
10
Dimensions LL (mm)
187
Dimensions PK (mm)
80
Dimensions Lk (mm)
105
Dimensions LG (mm)
10
Dimensions LE (mm)
134
Paint Color
(Gloss) Munsell N1
Dimension LA (mm)
160
Dimensions PC (mm)
20
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Replacement of machine accessories
5
From Japan
On 2016-03-14 18:53:06
I bought because of pump failure, which had been attached to the machine. For name brands you can buy with confidence.
This review is about item#02151502.
Field work
4
From Japan
On 2015-08-11 14:35:27
I can use, price also used in cheap because repeat.
This review is about item#02151502.
The coolant pump of the machine
5
From Japan
On 2013-12-19 08:25:51
Momentum is about is there too. It was nice to be purchased cheaply.
This review is about item#02151502.