Buy more than* S$200* and get FREE SHIPPING

  • Change Master

Change Master GM-2510H

Item.#
02151633
Mfr.#
GM-2510H
Package Qty.
1PC
Ship pack of
1
1,679.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 1429
Engine Rotation Speed (min-1[r.p.m])
6200
Engine Voltage (V)
AC100
Power Cord (m)
5(0.75mm2 )
Discharge Caliber (phi mm)
20 [3/4]
Maximum Delivery (l/min)
20
Rating
20min
Current (A)
5
Weight (kg)
10
Application
Suitable for transport high viscosity index oil such as vehicle's oil, hydraulic oil. Discharging waste oil of ship engine. Transporting oil from drum can/tank.
2014 TRUSCO Published Page
2-2239
Compatible Viscosity (mm2/s)
1000 or less
Engine Output (W)
200
Maximum Discharge Pressure (MPa)
0.2(2kgf/cm2 )
Connection Screws
Parallel pipe thread
Intake Caliber (phi mm)
25 [1 inch]
Power (V)
AC100
Cycle(Hz)
50/60 combined
TRUSCO Part Number
114-4995