Buy more than* S$200* and get FREE SHIPPING

  • Drum Pump
  • Drum Pump
  • Drum Pump
  • Drum Pump

Drum Pump FA-100

1.00 (1)
Item.#
02151737
Mfr.#
FA-100
Package Qty.
1PC
Ship pack of
1
864.34 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
* Not for gas.
2014 TRUSCO Published Page
2-2240
Discharge Hose
Oil hose 20mmx2m
Nozzle
Lubrication: Aluminum alloy rotary (20mm)
Connection Screws
Parallel pipe thread 3/4 inch
Intake Caliber (phi mm)
56
Output
120W/7500rpm
Current (A)
2.6
Type
Electric drum pump
Accessories
Discharge hose
2015 Trusco Published Pages
3 1430
Fuse
3A
Liquid
Light oil / A heavy oil / machine oil (low-viscosity oil of up to 100mm2 / s)
Discharge Caliber (phi mm)
20 (3/4 inch)
Maximum Delivery (l/min)
50
Total Pumping Height (m)
7
Power (V)
AC100
Weight (kg)
10.5
TRUSCO Part Number
111-6363
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Sucked up the hydraulic oil drums
1
From Japan
On 2008-06-17 03:59:11
Not to also use other than the drums because the amount is large early inlet towards the hand-cranked pump too consuming too little time sucked up
This review is about item#02151737.