Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Oil Pump, FILL PUMP
  • Oil Pump, FILL PUMP
  • Oil Pump, FILL PUMP
  • Oil Pump, FILL PUMP

Oil Pump, FILL PUMP FR-200

1.00 (1)
Item.#
02151807
Mfr.#
FR-200
Package Qty.
1PC
Ship pack of
1
1,290.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Discharge Hose
Oil-resistant hose 25mmx2m
Nozzle
Lubrication: Aluminum alloy rotary (25mm)
Connection Screws
Parallel pipe screw 3/4 inches
Intake Caliber (phi mm)
55
Output
200W/6200rpm
Current (A)
5
Type
Electric drum pump
Liquid
(Low viscosity oil of up to 100mm 2 / s) A light oil heavy oil and machine oil
Discharge Caliber (phi mm)
32 (1 1/4 inches)
Maximum Delivery (l/min)
110
Total Pumping Height (m)
11
Power (V)
AC100
Weight (kg)
12.5
Accessories
Discharge hose
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Refueling from the drum
1
From Japan
On 2016-02-20 09:37:08
I bought at the end of the year of 2015. Was opening the packaged goods as "refueling nozzle set," "hexagon fitting," "small screws" was insufficient. Was informed the situation by e-mail, send it to us from the parts list has been to confirm the lack of parts from the list because it was that of a white contact the shortage parts arrived shortage parts. Finally one peace of mind to start using two months is only today, has been around, including the employees out of the suddenly hexagonal fittings in straight joint use is gone over very trouble becomes a light oil covered. Because as the cause is "small screws" that connect the parts together was too short, take the shallow you think cause. When I sent the lack of parts, not in cardboard packaging, carrier's sent me in the parts jumbled state in one bag vinyl was also anxious not empty or a hole in the bag. It is my personal opinion, but I felt the anxiety and doubt is to correspond to the goods of this manufacturer.