Buy more than* S$200* and get FREE SHIPPING

  • High Liter Pump
  • High Liter Pump
  • High Liter Pump

High Liter Pump LP-32

3.67 (3)
Item.#
02151816
Mfr.#
LP-32
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Intake Pipe
32mmx1.6t
Discharge Hose (mm)
32x1275
Weight (kg)
6.2
Accessories
Discharge hose
Strainer
60 mesh (polyethylene)
Maximum Discharge Amount
Rotate 1 / 1L (standard use 100L/min)
Type
Manual drum pump
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
my home
3
From Japan
On 2015-12-15 18:35:52
Is it such a thing?
This review is about item#02151816.
Use it when filling fuel tank of heavy machine from drum can.
3
From Japan
On 2015-06-27 22:20:09
Occasionally the handle of the pump gets heavier
This review is about item#02151816.
Lubrication to heavy machinery
5
From Japan
On 2013-10-03 16:17:07
I can refuel more quickly than the electric pump, even if it puts in too much, reverse rotation should be done, so I use it very conveniently.
This review is about item#02151816.