Buy more than* S$200* and get FREE SHIPPING

  • Hand Drum Pump
  • Hand Drum Pump
  • Hand Drum Pump

Hand Drum Pump SB-25

4.33 (6)
Item.#
02151834
Mfr.#
SB-25
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Liquid
Such as light oil A heavy oil and machine oil
Type
Manual drum pump
Maximum Discharge Amount
72 Rotate / 20L
Discharge Hose (mm)
25x1280
Material
Feather: PPS (polyphenylene sulfide)
Accessories
Discharge hose
Weight (kg)
5.8
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Fuel is supplied to heavy machinery
5
From Japan
On 2017-04-16 23:59:26
Very easy to use. I do not think there is any particular improvement.
This review is about item#2151834.
Transport of hydraulic fluid
4
From Japan
On 2016-11-22 18:56:17
It is used for viscosity working oil, but it is pumping up easier than the pump used for light oil.
This review is about item#2151825.
When refueling
3
From Japan
On 2015-03-11 11:07:38
It is not good or bad. As the price is a little cheaper, I think whether it will be the price in a relationship with a large number of revolutions as well. Even if it is a bit higher, things that need less rotation may be better.
This review is about item#02151825.
Subdivide from drum cans
5
From Japan
On 2012-10-24 23:20:45
I am satisfied, showing the function as desired.
This review is about item#02151834.
For fishnet screening work.
5
From Japan
On 2012-10-12 16:43:55
This is my second purchase. It arrives so quickly that it is useful.
This review is about item#02151825.
When putting fuel etc.
4
From Japan
On 2012-02-09 14:17:25
Try to use, it is easy to use and is good.
This review is about item#02151825.