Buy more than* S$200* and get FREE SHIPPING

  • TECPON Submersible Pump, Automatic
  • TECPON Submersible Pump, Automatic
  • TECPON Submersible Pump, Automatic

TECPON Submersible Pump, Automatic CXA-400

Item.#
02152613
Mfr.#
CXA-400
Package Qty.
1PC
Ship pack of
1
959.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
External Dimensions WL2 (mm)
575
External Dimensions E (mm)
120
Number of Motor Poles
2
External Dimensions B (mm)
180
Remaining Water Level (mm)
200
Structure (impeller)
Vortex
Liquid Temperature Range (degree c)
(Non-freezing) 40 - 0
Liquid Type
Shimizu, sewage
Contaminants Passage Diameter (phi mm)
25 (maximum)
Electric Motor
Dry underwater motor
Connection
Thread connection
External Dimensions D (mm)
416
Synchronous Speed (min-1)
3000
Cycle(Hz)
50
Output (W)
400
External Dimensions WL1 (mm)
200
External Dimensions C(mm)
108
Material (main shaft)
SUS316
External Dimensions A (mm)
253
Caliber (phi mm)
50
Weight (kg)
10.1
Model
Automatic
Contaminants Passage Length (mm)
100 (up)
Discharge Amount (L/min) / Total Lift (m)
80/8.0 150/6.0
Structure (Bearing)
Ball bearings
Power (Electric Motor)(V)
Single-phase 100
Material (impeller)
Synthetic resin
Material (casing)
Synthetic resin
Structure (Shaft Seal)
Mechanical seal
Accessories
Cab tire cable (5m) x1, float support rod x1