Buy more than* S$200* and get FREE SHIPPING

  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin

Sludge Submersible Pump, Light Resin PGA-250T

4.00 (3)
Item.#
02152692
Mfr.#
PGA-250T
Package Qty.
1PC
Ship pack of
1
549.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (main shaft)
SUS304
Starting Water Level (highest)(mm)
440
Number of Poles
2
Output (W)
250
Weight (kg)
6.7
Contaminants Passage Length (mm)
50 (longest)
Contaminants Passage Diameter (phi mm)
8 (maximum)
TRUSCO Part Number
227-3934
Discharge Amount (L/min) / Total Lift (m)
40/7.2,140/3.0
External Dimensions L(mm)
370
Material (impeller)
Synthetic resin
Material (casing)
Synthetic resin
Liquid Type
Water, including fresh water, sewage, some of filth
Electric Motor
Dry underwater motor
Remaining Water Level (mm)
120
Stop Water Level (minimum)(mm)
120
Structure (impeller)
Semi vortex
Liquid Temperature Range (degree c)
0 over 40 (no freezing)
Model
Auto (PGA type)
2015 Trusco Published Pages
3 1384
2014 TRUSCO Published Page
2-2200
Connection
Flange connection
Caliber (phi mm)
40
Voltage (V)
Three-phase 200
Synchronous Speed (min-1)
3600
Cycle(Hz)
60
Accessories
Cab tire cable (5m) phase flange-1 set preliminary nameplate-1 co-
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Pick up miscellaneous wastewater in the basement.
4
From Japan
On 2015-04-15 10:47:38
Operation, sound, especially no problem, most important durability waits for future results.
This review is about item#02454855.
Water supply in paddy field
5
From Japan
On 2014-06-17 17:55:29
I used a heavy underwater pump so far, but this time the submersible pump is extremely light and able to use without any loss of ability, I am very satisfied.
This review is about item#02152726.
Residents standing on sloping grounds staying in rainwater drainage
3
From Japan
On 2013-10-25 16:23:48
Installation replacement workability is also good and weight is just right size. I had you use the same manufacturer, but the previous product had 7 years. How many years will it endure this time ...
This review is about item#02152683.