Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin
  • Sludge Submersible Pump, Light Resin

Sludge Submersible Pump, Light Resin PGA-400

4.00 (3)
Item.#
02152701
Mfr.#
PGA-400
Package Qty.
1PC
Ship pack of
1
659.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (main shaft)
SUS304
Starting Water Level (highest)(mm)
440
Number of Poles
2
Output (W)
400
Weight (kg)
7.8
Contaminants Passage Length (mm)
50 (up to)
Connection
Flange connection
Caliber (phi mm)
50
Voltage (V)
Single-phase 100
Synchronous Speed (min-1)
3600
Cycle(Hz)
60
Accessories
-1 Co-1 set preliminary nameplate cab tire cable (5m) Flange
Remaining Water Level (mm)
120
Stop Water Level (minimum)(mm)
120
Structure (impeller)
Semi-vortex
Liquid Temperature Range (degree c)
(Non-freezing) 40 - 0
Model
Auto (PGA type)
Contaminants Passage Diameter (phi mm)
8 (maximum)
Discharge Amount (L/min) / Total Lift (m)
40/10.0, 170/4.8
External Dimensions L(mm)
380
Material (impeller)
Synthetic resin
Material (casing)
Synthetic resin
Liquid Type
Water containing fresh water, sewage and filth of little
Electric Motor
Dry underwater motor
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Pick up miscellaneous wastewater in the basement.
4
From Japan
On 2015-04-15 10:47:38
Operation, sound, especially no problem, most important durability waits for future results.
This review is about item#02454855.
Water supply in paddy field
5
From Japan
On 2014-06-17 17:55:29
I used a heavy underwater pump so far, but this time the submersible pump is extremely light and able to use without any loss of ability, I am very satisfied.
This review is about item#02152726.
Residents standing on sloping grounds staying in rainwater drainage
3
From Japan
On 2013-10-25 16:23:48
Installation replacement workability is also good and weight is just right size. I had you use the same manufacturer, but the previous product had 7 years. How many years will it endure this time ...
This review is about item#02152683.