Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Manual Water Pressure Test Pump

Manual Water Pressure Test Pump TP-50

Item.#
02153164
Mfr.#
TP-50
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (tank)
Resin
Dimensions (Length x Height x Width) (mm)
357x285x223
Pressure (MPa[kgf/cm2])
3.43
Weight (kg)
3.4
Discharge Nozzle Size
G1/4
Tank Capacity (L)
4.6
Discharge Capacity
13 (cc / 1 times)