Buy more than* S$200* and get FREE SHIPPING

  • Submersible Pump CSA, Automatic

Submersible Pump CSA, Automatic CSA-100

Item.#
02153173
Mfr.#
CSA-100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Remaining Water Level (mm)
90
Stop Water Level (minimum)(mm)
90
Caliber (phi mm)
25
Output (W)
100
Model
Automatic
Material (casing)
ABS (acrylonitrile butadiene resin)
Rated Current (A)
2
Synchronous Speed (min-1)
3000
Discharge Amount (L/min) / Total Lift (m)
35/3.8
Starting Water Level (highest)(mm)
380
Power Supply Cord Type (mm2 x Number of Cores x m)
VTC0.75x2x3.5
Rated Voltage (V)
100
Weight (kg)
4
Accessories
Power cord 3.5m-1 co hose coupling -1 set hose coupling for bamboo shoots (15mm for) -1 co hose band (15mm for) -1 co hose band (25mm use)-1 co-
Rated Power Consumption (W)
170
Total Pumping Height (m)
3.8
Cycle(Hz)
50
Material (impeller)
(30% compounded polycarbonate resin, glass fiber) PC-GF30