Buy more than* S$200* and get FREE SHIPPING

  • Handy Pump
  • Handy Pump
  • Handy Pump
  • Handy Pump

Handy Pump HP-100

4.50 (2)
Item.#
02153216
Mfr.#
HP-100
Package Qty.
1PC
Ship pack of
1
379.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Structure (Bearing)
Sealed ball bearings
Power (Electric Motor)(V)
100
Material (impeller)
Synthetic resin
Structure (Shaft Seal)
Mechanical seal
Liquid Temperature Range (degree c)
(Non-freezing) 50 - 0
Electric Motor
Drip-proof protected form
Caliber (phi mm)
25
Rated Power Consumption (W) (50/60 Hz)
130/180
Discharge Rate (L/min) / Total Pumping Capability (m) (60 Hz)
16528
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
230x126x222
Number of Motor Poles
2
Material (main shaft)
SUS403
Material (casing)
Synthetic resin
Structure (impeller)
Semi-open
Liquid Type
Clear water
Connection
Hose coupling connection
Weight (kg)
3.9
Output (W)(50/60Hz)
80/120
Discharge Rate (L/min) / Total Pumping Capability (m) (50 Hz)
41394
Accessories
Motor cover x1, single base x1, strainer x1, hose (15mmx1.8m) x1, hose band (15mm for) x2, power cord (2.5m) x1, ground wire x1, hose coupling nut x2, suction hose coupling use bamboo shoots (15mm for) x2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sprinkling water from rain water reservoir
5
From Japan
On 2017-05-22 16:29:56
It is possible to connect with a commercially available hose without taking up space, and even an amateur can handle it thoroughly including the adjustment of water volume.
This review is about item#2153216.
For vegetable watering
4
From Japan
On 2015-07-14 13:08:49
Rotation speed of the agricultural pump purchased in the former secondhand was lowered and can not be pumped up, I bought a handy pump suddenly. Although the sound was quiet, I passed the water spraying sprinkler 20 meters away from the household hose, but only the radius 1, 0 meters flew. Hose is too long, is not it?
This review is about item#02153234.