Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handy Pump
  • Handy Pump
  • Handy Pump
  • Handy Pump

Handy Pump HP-50

4.75 (4)
Item.#
02153234
Mfr.#
HP-50
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Structure (Bearing)
Sealed ball bearings
Power (Electric Motor)(V)
100
Material (impeller)
Synthetic resin
Structure (Shaft Seal)
Mechanical seal
Liquid Temperature Range (degree c)
(Non-freezing) 50 - 0
Electric Motor
Drip-proof protected form
Discharge Rate (L/min) / Total Pumping Capability (m) (50 Hz)
41351
Connection
Hose connection
Weight (kg)
3.5
Cable Length (m)
2.5
Output (W)(50/60Hz)
60/80
Number of Motor Poles
2
Material (main shaft)
SUS403
Material (casing)
Synthetic resin
Structure (impeller)
Semi-open
Liquid Type
Clear water
Discharge Rate (L/min) / Total Pumping Capability (m) (60 Hz)
41358
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
194x126x186
Caliber (phi mm)
15
Maximum Suction Height (m)
2
Rated Power Consumption (W) (50/60 Hz)
105/130
Accessories
Motor cover x1, single base x1, strainer x1, hose (15mmx1.8m) x1, hose band (15mm for) x2, power cord (2.5m) x1, x1 ground wire suction
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Sprinkling purpose
5
From Japan
On 2018-02-04 23:42:01
Even if the hose is connected to 50 meters, the amount of water is okay. I used pumps of this manufacturer for over 10 years but it became useless, so I purchased it newly. I am using it enough for watering in the garden.
This review is about item#2153234.
It is used as a circulation pump for warming the aquarium.
5
From Japan
On 2017-10-21 16:18:12
I do not know exactly which is quiet and moving anyway, it is very useful because it is used for breeding animals.
This review is about item#2153234.
Sprinkling water from rain water reservoir
5
From Japan
On 2017-05-22 16:29:56
It is possible to connect with a commercially available hose without taking up space, and even an amateur can handle it thoroughly including the adjustment of water volume.
This review is about item#2153216.
For vegetable watering
4
From Japan
On 2015-07-14 13:08:49
Rotation speed of the agricultural pump purchased in the former secondhand was lowered and can not be pumped up, I bought a handy pump suddenly. Although the sound was quiet, I passed the water spraying sprinkler 20 meters away from the household hose, but only the radius 1, 0 meters flew. Hose is too long, is not it?
This review is about item#02153234.