Buy more than* S$200* and get FREE SHIPPING

  • Submersible Pump Compact
  • Submersible Pump Compact
  • Submersible Pump Compact

Submersible Pump Compact SG-150C

5.00 (2)
Item.#
02153417
Mfr.#
SG-150C
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cabtire Cable Types
VCT
Cabtire Cable (mm2xm)
0.75x4
Material (casing)
Synthetic resin
Structure (impeller)
Semi-open
Discharge Rate (L/min)
80
Dimension (phi x Height H) (mm)
136x244
Voltage (V)
100
Output (W)
150
Model
Non-automatic
Synchronous Speed (min-1)
3000
Material (main shaft)
2 or SUS420J1
Liquid Type
Shimizu, sewage
Connection
Hose coupling connection
Structure (Bearing)
Ball bearings
Material (impeller)
Synthetic resin
Structure (Shaft Seal)
Mechanical seal
Remaining Water Level (mm)
12
Total Pumping Height (m)
5
Caliber (phi mm)
32
Number of Poles
2
Weight (kg)
4.3
Accessories
(4m) x1, x1 hose coupling set, cab tire cable rope hose band x1 x1, hanging
Cycle(Hz)
50
Liquid Temperature Range (degree c)
0 - 40
Electric Motor
Dry underwater motor
Rated Power Consumption (W)
305
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sewage drainage
5
From Japan
On 2016-01-11 15:45:20
There is power and there is no problem as making it firmly
This review is about item#03330257.
Replacement of NC cutting fluid
5
From Japan
On 2015-12-08 22:19:12
comfortable!
This review is about item#03330257.