Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sludge Submersible Pump
  • Sludge Submersible Pump
  • Sludge Submersible Pump

Sludge Submersible Pump SXA-150

4.00 (1)
Item.#
02153532
Mfr.#
SXA-150
Package Qty.
1PC
Ship pack of
1
429.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Discharge Amount (L/min) / Total Lift (m)
100/3.5
Number of Motor Poles
2
Contaminants Passage Diameter (phi mm)
20
Output (W)
150
Material (main shaft)
J2 or SUS420J1
Remaining Water Level (mm)
170
Starting Water Level (highest)(mm)
400
Stop Water Level (minimum)(mm)
170
Synchronous Speed (min-1)
3000
Cycle(Hz)
50
Weight (kg)
4.8
Structure (Bearing)
Ball bearings
Material (impeller)
Synthetic resin
Accessories
Cab tire cable (4m) x1
Cabtire Cable Types
VCT
Contaminants Passage Length (mm)
20
Caliber (phi mm)
40
Material (casing)
Synthetic resin
Structure (Shaft Seal)
Mechanical seal
Structure (impeller)
Vortex
Liquid Temperature Range (degree c)
(No freezing) 40 - 0
Liquid Type
Shimizu, sewage
Electric Motor
Dry underwater motor
Connection
Thread connection
Model
Automatic
Power (Electric Motor)(V)
Single-phase 100
Cabtire Cable (mm2xm)
0.75x4
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a preliminary pump at the time of cleaning the carp ornamental pond
4
From Japan
On 2016-04-13 22:33:07
It is used as a complement to the conventional circulation pump, but the drainage volume is also available and the work is completed
This review is about item#02153471.