Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Power Tools
>
Power Tools and Cordless Tools Accessories
>
Metal Processing
>
Punch, Die
Puncher Punch DP-18
by
NITTO KOHKI
Item.#
02154214
Mfr.#
DP-18
Package Qty.
1PC
Ship pack of
1
Sales Price:
64.99 SGD
Qty.
In stock
Now we ship to...
...
see all
See all 23 items in this Product
Item Feature
Compatible Models
HA05-1018,HA06-1322,HA07-1624,HA11-1624
Dimension / Size (mm)
18
See all 23 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Puncher Dies
NITTO KOHKI
51.99
-
99.99 SGD
D punch 25 x 14
NITTO KOHKI
169.99 SGD
D dice 25 x 14
NITTO KOHKI
129.99 SGD
Puncher blade IS-MP15L
IKURA SEIKI
95.99
-
109.99 SGD
(1)
D punch
NITTO KOHKI
69.99 SGD
D punch 12 mm
NITTO KOHKI
72.99 SGD
Royal puncher cutlery
Sankyo
50.99
-
69.99 SGD
(1)
Serufa HA Series
NITTO KOHKI
2,959.99 SGD
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Copy Paper
MonotaRO
9.99
-
199.99 SGD
(3640)
>>
Top