Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Base Drill, Atra Master

Magnetic Base Drill, Atra Master M-100D

5.00 (1)
Item.#
02154494
Mfr.#
M-100D
Package Qty.
1PC
Ship pack of
1
1,329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Magnet Adsorption Minimum Plate Thickness (mm)
10
Cabtire Code (m)
1.6 (1.25mm 2 , 3 core)
Body Dimension (mm) Height
296
Drilling Ability (mm)
phi10 (maximum)
Rated Current (A)
Electric drill part: 4.1
Power (V)
AC100(50/60Hz)
Stroke (mm)
100 (maximum)
Specification
Motorized
Magnet Maximum Magnetic Force (N[kgf])
3430[350]
Magnet Dimensions (mm)
phi105 (outer diameter)
Body Dimension (mm) Depth
290
Rated Power Consumption (W)
Body: 425 electric drill part: 390
Revolution (min-1[r.p.m])
Electric drill part: 1700
Weight (kg)
8
Type
Porcelain portable application driller
Accessories
One Chuck handle: one Allen key 5mm 1 Movies: spanner 7x8mm: Allen wrench 2.5mm 1 Movies
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preliminary drilling for tapping 10 mm tap on steel material at site
5
From Japan
On 2014-09-16 13:44:09
It was light and easy to use and it was very good
This review is about item#02154494.