Buy more than* S$200* and get FREE SHIPPING

  • Pilot Pin, Centering
  • Pilot Pin, Centering
  • Pilot Pin, Centering

Pilot Pin, Centering A3-08050

3.50 (2)
Item.#
02154774
Mfr.#
A3-08050
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length (mm)
112
Compatible Broach Holder
BHM-03050
Compatible
50L for jet brooch
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
tool
4
From Japan
On 2017-06-23 17:36:29
Products are always interested. I always think that it is polite and polite until arrival.
This review is about item#2154756.
Steel plate drilling operation
3
From Japan
On 2016-02-02 18:47:09
Since it is a manufacturer genuine product, I have never used any other manufacturer's items, so I can not take a good / bad judgment, but I do not feel a problem in particular.
This review is about item#02154765.