Buy more than* S$200* and get FREE SHIPPING

  • JETBROACH Cutter, One Touch

JETBROACH Cutter, One Touch 16318

4.20 (10)
Package Qty.
Ship pack of
109.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Drilling Ability (mm)
Jet brooch one-touch
Sending Speed (mm/rev)
0.02 - 0.1
Description 2
It installed easily, such as drilling / milling machine / lathe / NC lathe / machining center by attachment, available.
Overall Length (mm)
Recommended Cutting Speed (m/min)
35 - 50 (mild steel)
Maximum Plate Thickness (mm)
QA-3500 QA-5000 A-3000 QA-4000 QA-6500 A2-08035
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Drilling work on steel plate
From Japan
On 2018-03-04 13:34:21
Drilling work has become much easier. I am grateful that you can do the precise drilling work. Thank you very much.
This review is about item#2154896.
From Japan
On 2017-11-24 17:53:30
Although it was an additional purchase, it was delivered on the day, so it was saved soon for the work in a hurry
This review is about item#2155027.
Drilling into steel frame
From Japan
On 2017-09-28 15:40:12
It's neither good nor bad. I can use it normally. I wish the delivery date was a little earlier.
This review is about item#2154923.
Steel bolt connection hole drilling
From Japan
On 2016-10-19 17:26:15
I have used it for many years. Sharpness is good, long lasting item. I am very satisfied with Monotauro prices as well.
This review is about item#2154966.
H Hole drilling
From Japan
On 2016-08-16 15:32:12
It has become impossible to cut by only 10 holes drilling work. Is there a problem with durability? Or is it a bad product?
This review is about item#2154966.
Used to drill steel
From Japan
On 2016-06-11 04:34:23
It was a big success
This review is about item#02154923.
Drilling work of 30 mm iron plate
From Japan
On 2016-01-04 12:47:00
Very cheap
This review is about item#07000147.
Hole drilling of corner pipe of 150 angles or more which is difficult to correspond mainly to mold and laser
From Japan
On 2015-05-05 10:06:25
Is it really pricing licking users in Japan? Is the manufacturer abandoning the Japanese market? Do you intend not to make it in Japan? It is a complaint from the hard user of Nitto Kohki.
This review is about item#02154905.
Drilling of iron plate
From Japan
On 2015-04-29 15:05:50
Since it is an iron plate, it may not be so long.
This review is about item#02155815.
Steel material processing for electric construction materials
From Japan
On 2014-09-24 13:38:59
The usual materials can be drilled quickly without problems and work can be carried without carrying materials, so the burden on the workers is small. However, there are variations in the hardness among ordinary steels, and even when not cutting at the beginning of cutting is there
This review is about item#02154941.