Buy more than* S$200* and get FREE SHIPPING

  • JETBROACH Cutter, One Touch

JETBROACH Cutter, One Touch 16326

4.00 (7)
Item.#
02155036
Mfr.#
16326
Package Qty.
1PC
Ship pack of
1
100.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Cutting Speed (m/min)
35 - 50 (mild steel)
Maximum Plate Thickness (mm)
35
Overall Length (mm)
73
Compatible
QA-3500 QA-5000 A-3000 QA-4000 QA-6500 A2-08035
Sending Speed (mm/rev)
0.02 - 0.1
Drilling Ability (mm)
phi26
Type
Jet brooch
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Steel bolt coupling hole drilling
5
From Japan
On 2016-10-19 17:26:15
It has been used for many years. Sharpness is good, is a long-lasting goods. Monotaro price also very pleased.
This review is about item#2154966.
Drilling of H steel
1
From Japan
On 2016-08-16 15:32:12
It has no longer cut in only 10 locations in the drilling work. Will there is a problem with the durability? Or will the evil of the product.
This review is about item#2154966.
Used in drilling of steel
5
From Japan
On 2016-06-11 04:34:23
It was a big success
This review is about item#02154923.
Drilling of 30 mm iron plate
5
From Japan
On 2016-01-04 12:47:00
Cheap very use
This review is about item#07000147.
Mainly mold, along the way drilling of square pipe of the more difficult 150 square corresponding to the laser
3
From Japan
On 2015-05-05 10:06:25
I think price is the setting that really licked Japanese users? Will manufacturers have abandoned the Japanese market? What do going not Monotsukuri in Japan? It is candid advice from the hard user of Nitto Kohki.
This review is about item#02154905.
Opened iron plate hole
5
From Japan
On 2015-04-29 15:05:50
Because the iron plate, may be without so long.
This review is about item#02155815.
Electric facility materials for steel processing
4
From Japan
On 2014-09-24 13:38:59
Normal material is less burden on the operator it is possible to work without carried the material can be perforated early without mule problem However, there is a variation in the even hardness in the ordinary steel, it may not go cuts at the beginning of cutting
This review is about item#02154941.