Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HIBROACH Cutter, One Touch

HIBROACH Cutter, One Touch 16214

4.67 (3)
Item.#
02155142
Mfr.#
16214
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sending Speed (mm/rev)
0.02 - 0.1
Drilling Ability (mm)
phi14
Type
High brooch one-touch
Compatible
QA-3500 A-3000 QA-4000 B1-07025
Maximum Plate Thickness (mm)
12
Overall Length (mm)
65
Recommended Cutting Speed (m/min)
15 - 35 (mild steel)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Drilling work on steel plate
5
From Japan
On 2018-03-04 13:33:54
Drilling work has become much easier. I am grateful that you can do the precise drilling work. Thank you very much.
This review is about item#2155151.
During maintenance operation of refrigerating machine equipment
5
From Japan
On 2017-05-20 17:32:50
Although I was troubled with large hole machining, I am pleased without difficulty with easy work.
This review is about item#2155221.
Steel drilling work
4
From Japan
On 2014-10-27 14:30:23
Usually several stages earlier than the drill.
This review is about item#02155167.