|
HIBROACH Cutter, One Touch 16215
(3)
- Item.#
- 02155151
- Mfr.#
- 16215
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Recommended Cutting Speed (m/min)
- 15 - 35 (mild steel)
- Maximum Plate Thickness (mm)
- 12
- Overall Length (mm)
- 65
- Description 2
- It installed easily, such as drilling / milling machine / lathe / NC lathe / machining center by attachment, available.
- Sending Speed (mm/rev)
- 0.02 - 0.1
- Drilling Ability (mm)
- phi15
- Type
- High brooch one-touch
- Compatible
- QA-3500
A-3000
QA-4000
B1-07025
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Drilling work on steel plate
From Japan
On 2018-03-04 13:33:54
Drilling work has become much easier. I am grateful that you can do the precise drilling work. Thank you very much.
During maintenance operation of refrigerating machine equipment
From Japan
On 2017-05-20 17:32:50
Although I was troubled with large hole machining, I am pleased without difficulty with easy work.
Steel drilling work
From Japan
On 2014-10-27 14:30:23
Usually several stages earlier than the drill.
Customers Who Bought This Item Also Bought