Buy more than* S$200* and get FREE SHIPPING

  • HIBROACH Cutter, One Touch

HIBROACH Cutter, One Touch 16216

4.50 (2)
Item.#
02155167
Mfr.#
16216
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Cutting Speed (m/min)
15 - 35 (mild steel)
Maximum Plate Thickness (mm)
25
Overall Length (mm)
65
Compatible
QA-3500 A-3000 QA-4000 B1-07025
Sending Speed (mm/rev)
0.02 - 0.1
Drilling Ability (mm)
phi16
Type
High brooch one-touch
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During maintenance operation of refrigerating machine equipment
5
From Japan
On 2017-05-20 17:32:50
Although I was troubled with large hole machining, I am pleased without difficulty with easy work.
This review is about item#2155221.
Steel drilling work
4
From Japan
On 2014-10-27 14:30:23
Usually several stages earlier than the drill.
This review is about item#02155167.