Buy more than* S$200* and get FREE SHIPPING

  • HIBROACH Cutter, One Touch

HIBROACH Cutter, One Touch 16220

4.00 (1)
Item.#
02155221
Mfr.#
16220
Package Qty.
1PC
Ship pack of
1
122.61 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Maximum Plate Thickness (mm)
25
Overall Length (mm)
58
Recommended Cutting Speed (m/min)
15 - 35 (mild steel)
Compatible
QA-5000 A-3000 A-5000 QA-6500 A1-08025
Drilling Ability (mm)
phi20
Type
High brooch one-touch
Sending Speed (mm/rev)
0.02 - 0.1
Description 2
It installed easily, such as drilling / milling machine / lathe / NC lathe / machining center by attachment, available.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steel drilling
4
From Japan
On 2014-10-27 14:30:23
Several steps earlier than usual drill.
This review is about item#02155167.