Buy more than* S$200* and get FREE SHIPPING

  • JETBROACH Cutter, One Touch

JETBROACH Cutter, One Touch 16435

4.27 (11)
Item.#
02155675
Mfr.#
16435
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Cutting Speed (m/min)
35 over 50 (mild steel)
Maximum Plate Thickness (mm)
50
Overall Length (mm)
90
2014 TRUSCO Published Page
1-0166
TRUSCO Part Number
117-2239
Sending Speed (mm/rev)
0.02-0.1
Drilling Ability (mm)
Phi35
Type
Jet brooch
2015 Trusco Published Pages
1 0208
Compatible
QA-5000 A-5000 QA-6500 A3-08050
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Drilling operation
5
From Japan
On 2018-04-01 15:51:11
When drilling with this machine tool, it got three times faster than before
This review is about item#2154923.
Drilling work on steel plate
5
From Japan
On 2018-03-04 13:34:21
Drilling work has become much easier. I am grateful that you can do the precise drilling work. Thank you very much.
This review is about item#2154896.
Drilling
5
From Japan
On 2017-11-24 17:53:30
Although it was an additional purchase, it was delivered on the day, so it was saved soon for the work in a hurry
This review is about item#2155027.
Drilling into steel frame
4
From Japan
On 2017-09-28 15:40:12
It's neither good nor bad. I can use it normally. I wish the delivery date was a little earlier.
This review is about item#2154923.
Steel bolt connection hole drilling
5
From Japan
On 2016-10-19 17:26:15
I have used it for many years. Sharpness is good, long lasting item. I am very satisfied with Monotauro prices as well.
This review is about item#2154966.
H Hole drilling
1
From Japan
On 2016-08-16 15:32:12
It has become impossible to cut by only 10 holes drilling work. Is there a problem with durability? Or is it a bad product?
This review is about item#2154966.
Used to drill steel
5
From Japan
On 2016-06-11 04:34:23
It was a big success
This review is about item#02154923.
Drilling work of 30 mm iron plate
5
From Japan
On 2016-01-04 12:47:00
Very cheap
This review is about item#07000147.
Hole drilling of corner pipe of 150 angles or more which is difficult to correspond mainly to mold and laser
3
From Japan
On 2015-05-05 10:06:25
Is it really pricing licking users in Japan? Is the manufacturer abandoning the Japanese market? Do you intend not to make it in Japan? It is a complaint from the hard user of Nitto Kohki.
This review is about item#02154905.
Drilling of iron plate
5
From Japan
On 2015-04-29 15:05:50
Since it is an iron plate, it may not be so long.
This review is about item#02155815.