Buy more than* S$200* and get FREE SHIPPING

  • Automatic Chisel

Automatic Chisel A-302

Item.#
02156052
Mfr.#
A-302
Package Qty.
1PC
Ship pack of
1
579.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Working Pressure (MPa [kgf/cm2])
0.59[6]
Number of no-load Blows -1
2600
Overall Length (mm)
185 (A-300 Main body)
TRUSCO Part Number
116-6981
Air Consumption (m3/min)
0.3
Weight (kg)
1.7
Type
High-speed pneumatic chisel
Accessories
Flat chisel: 1002 x 1 piece Moil point chisel: 1024 x 1 piece Air hose Assy (with coupler 30PH) x 1 piece Coupler: 200-30SHx1 piece