Buy more than* S$200* and get FREE SHIPPING

  • Jet Chisel
  • Jet Chisel
  • Jet Chisel

Jet Chisel AJC-16

Item.#
02156061
Mfr.#
AJC-16
Package Qty.
1PC
Ship pack of
1
539.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Needle Diameter , Quantity
phi2x7, phi3x3
Working Pressure (MPa [kgf/cm2])
0.59[6]
Number of no-load Blows -1
6000
Overall Length (mm)
190 (Main body)
TRUSCO Part Number
116-6018
Accessories
Needle phi3x 180 mm x 3 pieces (mounted on main unit) Air hose Assy (with coupler 30PH) x 1 piece Coupler 200 - 30SHx1 piece
Standard Length of Needle (mm)
180
Air Consumption (m3/min)
0.07
Weight (kg)
0.98
Type
Pneumatic high speed multi needle chisel
Specification
Compact and light weight type