Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pneumatic Mini Beveler

Pneumatic Mini Beveler AMB-0307A

Item.#
02156077
Mfr.#
AMB-0307A
Package Qty.
1PC
Ship pack of
1
989.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1597
Working Pressure (MPa [kgf/cm2])
0.59[6]
Chamfering Capability
(SS400) up to 7C, 2R, 3R, 4R maximum 3C, 2R, 3R, 4R mild steel: Stainless steel (SUS304)
Weight (kg)
2.9
Accessories
Hexagon wrench T-15Gx1 this:: wrench (one inside the body attached) x2 pieces chip set screw (one inside the body attached) x2 12.7 square hole perforated sheet: Chip 3mm, 4mmx each :200-30SHx1 pieces x2 book coupler 8x25 Special: M8x2 pieces hexagon socket head set screw: one hex nut one
Chamfer Angle
15 - 45 degree
Air Consumption (m3/min)
0.9
No Load Rotation Speed (min-1[r.p.m])
14000
TRUSCO Part Number
116-6492