Buy more than* S$200* and get FREE SHIPPING

  • Air Sander Polisher

Air Sander Polisher CB-02

Item.#
02156086
Mfr.#
CB-02
Package Qty.
1PC
Ship pack of
1
789.90 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Chamfer Angle
45 °
Air Consumption (m3/min)
0.4
Body Dimension (mm) Overall Length
136
Weight (kg)
1.8
Specification
Pneumatic curve chamfering machine
Working Pressure (MPa [kgf/cm2])
0.59[6]
Chamfering Capability
Mild steel (SS400): 0 to 2C, 2R
No Load Rotation Speed (min-1[r.p.m])
13000
TRUSCO Part Number
116-6298
Accessories
Chip: 9.525 square (C-plane) two (including body mounted one)
chamfering amount gauge x 1 piece
spanner T-9F x 1 this
hook spanner 58-62 x 1 This x
coupler 200-30SH 1 piece
protection cap x 1 or x