Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jet Chisel, Air-Operated High Speed Multi Needle Chisel
  • Jet Chisel, Air-Operated High Speed Multi Needle Chisel
  • Jet Chisel, Air-Operated High Speed Multi Needle Chisel

Jet Chisel, Air-Operated High Speed Multi Needle Chisel JEX-20

Item.#
02156147
Mfr.#
JEX-20
Package Qty.
1PC
Ship pack of
1
799.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Piston Diameter (phi mm)
20
Standard Length of Needle (mm)
180
Air Consumption (m3/min)
0.2
Weight (kg)
2.75
TRUSCO Part Number
116-6034
Accessories
Needle phi3x 180 mm x 24 pieces (12 mounted on inner main unit) Air hose Assy (with coupler 30PH) x 1 piece Coupler 200 - 30SHx1 piece
Needle Diameter , Quantity
phi2x29, phi3x12
Working Pressure (MPa [kgf/cm2])
0.59[6]
Number of no-load Blows -1
4000
Overall Length (mm)
244 (Main body)
Specification
Low vibration type