Buy more than* S$200* and get FREE SHIPPING

  • High Speed Air Chisel Bit

High Speed Air Chisel Bit S-1000

Item.#
02156192
Mfr.#
S-1000
Package Qty.
1PC
Ship pack of
1
949.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Chisel Shank (mm)
12.7
Air Consumption (m3/min)
0.27
Body Dimension (mm) Overall Length
1470
Accessories
3/8x1 pieces 38mm width Bendosukurepa 2005x1 this hose lock nut M16x1 or hose nipple
Working Pressure (MPa [kgf/cm2])
0.59[6]
Number of no-load Blows -1
2500
Weight (kg)
6.1