Buy more than* S$200* and get FREE SHIPPING

  • High Speed Air Chisel Bit

High Speed Air Chisel Bit S-500

Item.#
02156217
Mfr.#
S-500
Package Qty.
1PC
Ship pack of
1
949.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Chisel Shank (mm)
12.7
Air Consumption (m3/min)
0.27
2014 TRUSCO Published Page
2-1592
Body Dimension (mm) Overall Length
890
Accessories
M16x1 pieces hose nipple 3 / 8x1 pieces 38mm width Bendosukurepa 2005x1 this hose lock nut
Working Pressure (MPa [kgf/cm2])
0.59[6]
Number of no-load Blows -1
2500
TRUSCO Part Number
116-6549
Weight (kg)
4.7