Buy more than* S$200* and get FREE SHIPPING

  • Air Chipper

Air Chipper ACH-16

5.00 (1)
Item.#
02156226
Mfr.#
ACH-16
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa [kgf/cm2])
0.59[6]
Accessories
Flat chisel (20x120) x1 piece
Air Consumption (m3/min)
0.15
Weight (kg)
1.0
TRUSCO Part Number
116-6972
No-load Blows Number (min-1)
6000
Body Dimension (mm) Overall Length
147
Type
Pneumatic peeling machine for fixed objects
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal of ship
5
From Japan
On 2015-09-15 14:33:59
It is light and powerful. The consumption of air is small and the burden on the compressor is also small.