Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Palm Orbital Sander
  • Palm Orbital Sander
  • Palm Orbital Sander

Palm Orbital Sander APS-125SV

5.00 (1)
Item.#
02156235
Mfr.#
APS-125SV
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Flatten scratch of plating work, repair deep scar caused by sanding work, putty work, etc.
Orbit Diameter (mm)
5
Air Consumption (m3/min)
0.42
Weight (kg)
0.73
TRUSCO Part Number
116-7120
Paper Diameter (mm)
125
Working Pressure (MPa [kgf/cm2])
0.59[6]
No Load Rotation Speed (min-1[r.p.m])
11000
Type
Pneumatic grinding machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Putty sharpening
5
From Japan
On 2014-11-18 22:39:16
When the dust collecting bag fills quickly, it will not inhale.
This review is about item#02156235.