NoteBuy more than* S$200* and get FREE SHIPPING

  • Air Chipper

Air Chipper CH-24

Item.#
02156253
Mfr.#
CH-24
Package Qty.
1PC
Ship pack of
1
329.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
No-load Blows Number (min-1)
4000
Air Consumption (m3/min)
0.2
Overall Length (mm)
184 (Main body)
Specification
Pneumatic fixing of tip and machine
Working Pressure (MPa [kgf/cm2])
0.59[6]
Weight (kg)
1.7
TRUSCO Part Number
116-6964
Accessories
Bend flat chisel bar (15x155): 1 air-hose Assy(with coupler 30PH):1 coupler 200-30SH:1 piece